The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
65-101
Crompton Instruments Current Transformers, 65 Series
MFG Item Number
CI-65-101
Product Description
XFMR, CURRENT, 100:5, 4.0VA, 2in., LUGS,
Specifications
Specifications
ANSI Rated
Yes
Current Ratio
100:5
Frequency (Hz)
50-400 Hz
Insulation Level (V)
600 V
Mounting
Foot Mounted
Termination
Screw Terminals
Availability
Order by 5:00 PM ET and your package will ship the same day.
65-102
Crompton Instruments Current Transformers, 65 Series
MFG Item Number
CI-65-102
Product Description
XFMR, CURRENT, 1000:5, 100.0VA, 2in., LUGS,
Specifications
Specifications
ANSI Rated
Yes
Current Ratio
1,000:5
Frequency (Hz)
50-400 Hz
Insulation Level (V)
600 V
Mounting
Foot Mounted
Termination
Screw Terminals
Availability
Order by 5:00 PM ET and your package will ship the same day.
65-122
Crompton Instruments Current Transformers, 65 Series
MFG Item Number
CI-65-122
Product Description
XFMR, CURRENT, 1200:5, 105.0VA, 2in., LUGS,
Specifications
Specifications
ANSI Rated
Yes
Current Ratio
1,200:5
Frequency (Hz)
50-400 Hz
Insulation Level (V)
600 V
Mounting
Foot Mounted
Termination
Screw Terminals
Availability
Order by 5:00 PM ET and your package will ship the same day.
65-151
Crompton Instruments Current Transformers, 65 Series
MFG Item Number
CI-65-151
Product Description
XFMR, CURRENT, 150:5, 6.0VA, 2in., LUGS,
Specifications
Specifications
ANSI Rated
Yes
Current Ratio
150:5
Frequency (Hz)
50-400 Hz
Insulation Level (V)
600 V
Mounting
Foot Mounted
Termination
Screw Terminals
Availability
Order by 5:00 PM ET and your package will ship the same day.
65-152
Crompton Instruments Current Transformers, 65 Series
MFG Item Number
CI-65-152
Product Description
XFMR, CURRENT, 1500:5, 140.0VA, 2in., LUGS,
Specifications
Specifications
ANSI Rated
Yes
Current Ratio
1,500:5
Frequency (Hz)
50-400 Hz
Insulation Level (V)
600 V
Mounting
Foot Mounted
Termination
Screw Terminals
Availability
Order by 5:00 PM ET and your package will ship the same day.
65-201
Crompton Instruments Current Transformers, 65 Series
MFG Item Number
CI-65-201
Product Description
XFMR, CURRENT, 200:5, 12.5VA, 2in., LUGS,
Specifications
Specifications
ANSI Rated
Yes
Current Ratio
200:5
Frequency (Hz)
50-400 Hz
Insulation Level (V)
600 V
Mounting
Foot Mounted
Termination
Screw Terminals
Availability
Order by 5:00 PM ET and your package will ship the same day.
65-251
Crompton Instruments Current Transformers, 65 Series
MFG Item Number
CI-65-251
Product Description
XFMR, CURRENT, 250:5, 15.0VA, 2in., LUGS,
Specifications
Specifications
ANSI Rated
Yes
Current Ratio
250:5
Frequency (Hz)
50-400 Hz
Insulation Level (V)
600 V
Mounting
Foot Mounted
Termination
Screw Terminals
Availability
Order by 5:00 PM ET and your package will ship the same day.
65-301
Crompton Instruments Current Transformers, 65 Series
MFG Item Number
CI-65-301
Product Description
XFMR, CURRENT, 300:5, 20.0VA, 2in., LUGS,
Specifications
Specifications
ANSI Rated
Yes
Current Ratio
300:5
Frequency (Hz)
50-400 Hz
Insulation Level (V)
600 V
Mounting
Foot Mounted
Termination
Screw Terminals
Availability
Order by 5:00 PM ET and your package will ship the same day.
65-401
Crompton Instruments Current Transformers, 65 Series
MFG Item Number
CI-65-401
Product Description
XFMR, CURRENT, 400:5, 35.0VA, 2in., LUGS,
Specifications
Specifications
ANSI Rated
Yes
Current Ratio
400:5
Frequency (Hz)
50-400 Hz
Insulation Level (V)
600 V
Mounting
Foot Mounted
Termination
Screw Terminals
Availability
Order by 5:00 PM ET and your package will ship the same day.
65-500
Crompton Instruments Current Transformers, 65 Series
MFG Item Number
CI-65-500
Product Description
XFMR, CURRENT, 50:5, 2.0VA, 2in., LUGS,
Specifications
Specifications
ANSI Rated
Yes
Current Ratio
50:5
Frequency (Hz)
50-400 Hz
Insulation Level (V)
600 V
Mounting
Foot Mounted
Termination
Screw Terminals
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Current Transformers
Manufacturer
Crompton Instruments
Product Series
65
Shopping Options
Process & Instrumentation Process and instrumentation devices monitor and maintain processes and equipment.
Automated process control achieves consistency, efficiency and safety in industrial process. A variety of equipment contributes to effective production. This equipment includes dedicated controllers, regulators, transducers, transformers, meters and gauges.
Process controllers measure a process variable and make adjustments to keep that variable within a set range or at a desired setpoint. Drum heaters and heat tracing are used to maintain or adjust the temperature of pipes or vessels. Regulators are devices that maintain a designated characteristic. They can be be designed to maintain just about variable required. Panel meters and gauges take and display measurements.
Using process equipment, process control systems and can from controlling the pressure in one vessel to managing entire processing plants.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved